Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal thread sealant for sealing metal or plastic threaded connections
Used to seal thread connections
For sealing off metal screw connections in conjunction with hemp
For sealing off metal screw connections in conjunction with thread sealant paste
Rock wool insulation with mesh-reinforced, tear-proof aluminium lamination
Loose rock wool in 10 kg sack
Double serrated blade
With rigid outlet (90°) and hose adapter
VARIFIX® base plate
TIPP® Smartlock GS pipe clamp
VARIFIX® combination sliding nut
FLEXEN® universal bend with self-seal technology
Seal
VARIFIX® c-assembly rail 41/41
VARIFIX® sliding nut
VARIFIX® combination sliding nut 36/41