The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Heavy-duty cylinder saw for construction site professionals With carbide teeth
For processing the toughest and most abrasive materials
Register now and access more than 125,000 products
























Variants
- Up to 20 times longer service life compared to bi-metal hole saws
- Individually welded on carbide teeth
- High cutting depth of up to 60 mm
- Raised basic body
- Cylinder saw must not be used with impact.
- Suitable for electric and cordless drill drivers without impact as well as column drills.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!