For detailed information, other images and documents, please select individual articles from the following table.
Hand-held stapler HT 34
High-performance manual stapler for staples up to 14 mm long
- Staple length: 6 mm, 8 mm, 10 mm, 12 mm, 14 mm
- Suitable for min./max. staple length: 6-14 mm
- Magazine capacity: 84 PCS
Register now and access more than 125,000 products
Variants
- Adjustable impact force (max. and min.)
- Recoil-free
- Large magazine for 84 staples
- Rapid loading
- High operational safety
For stapling soft materials onto hard materials, e.g. ceiling cladding, insulation, plastic film, carpeting, upholstery covers on all types of wood
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!