Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Double-sided adhesive tape MULTI

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided adhesive tape MULTI

Versatile adhesive tape for simple applications. For a variety of applications in which a strong adhesive tape with thin carrier is required, such as securing textile coverings

  • Adhesive base: Synthetic natural rubber
  • Backing material: PP foil
  • Colour: White (base material)
  • Roll width: 50 mm
  • Length of roll: 25 m
  • Thickness: 225 µm
  • Min./max. processing temperature: 15 to 30 °C
  • Min./max. temperature resistance: -10 to 50 °C
  • Ultraviolet resistance: Limited
  • Moisture resistance: Yes
  • Adhesive force at 25 mm: 20 N
  • Elongation at break/conditions: 490 % / in accordance with DIN EN 14410
  • Tensile strength / conditions: 21 N/cm² / in accordance with EN 14410
  • Shelf life from production/conditions: 18 Month / dry and dust-free storage area, 20°C and 50% relative humidity

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen