Stretch X fleece jacket
Fleece jacket Stretch X full zip
FLEECE STRETCH X FULLZIP ANTHRA S
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- 2 side pockets with zip, 1 breast pocket with zip
- Flat seams, reflective stripes
- STANDARD 100 by OEKO-TEX®
Colour | Anthracite |
Size | S |
Material | 51% recycling polyester, 42% polyester, 7% elastane |
Fabric weight per m2 | 195 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature, Do not dry in drum dryer, Do not bleach, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt