Mounting eyelet
Fastening eye zinc die-cast
SUSPSYS-EYE-MOUNTINGEAR-L45MM-M10
price per selected packing unit | Individual prices for customers after login




Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For secondary attachments only
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Die-cast zinc should not be heated above 80°C.
- Suspension of perforated steel strips possible by screwing on the mounting eye when laying pipelines with mounting rail
- Suspension of mounting rails, hammer head bolts, mounting eyelets and perforated strips
![]() | |
Material | Die-cast zinc |
Length (L) | 45 mm |
Width (B) | 25 mm |
Diameter of hole (RL) | 12 mm |
Connection thread (G) | M10 |
Sustainability | Resources, Pollutants / Emissions |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt