Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electrical insulating tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electrical insulating tape

For insulating, repairing and marking electrical cables and securing cable harnesses etc.

  • Thickness: 0.15 mm
  • Min./max. processing temperature: -10 to 30 °C
  • Min./max. temperature resistance: 0 to 90 °C
  • Dielectric strength / conditions: 40 kV/mm / in accordance with IEC 60454‐2
  • Breaking elongation/conditions: 170 / in accordance with IEC 60454‐2
  • Tensile strength / conditions: 30 N/cm² / in accordance with IEC 60454‐2
  • Flammability: Self-extinguishing in accordance with IEC 60454‐2
  • Shelf life from production/conditions: 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container
  • Resistance against: Abrasion, Humidity, Corrosion

See product details

Available in 10 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt