Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
19 articles with 40 variations found
Design without collar:
Expanding socket to drive in
Design with collar: Covers the edge of the drill hole
Suitable for heavy-duty wood joints
Suitable for wood thickness of 19 mm
Screw connection point for cup connectors and for securing fittings. Applied using the COLDMELT® KSG-E cold-melt device
Bolt with M6 thread for expanding socket
For mitre cuts 90°–180°
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
Gauge for profile cylinder
Concealed slide full-extension slide Dynapro With integrated soft-close system
NP profile double cylinder In 6-pin system