Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Eccentric fitting 22
Eccentric fitting 22 - 1
Eccentric fitting 22 - 2
Eccentric fitting 22 - 3
Eccentric fitting 22 - 4
Eccentric fitting 22 - 5
Eccentric fitting 22 - 6
Eccentric fitting 22 - 7
Eccentric fitting 22 - 8
Eccentric fitting 22 - 9

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric fitting 22

Suitable for heavy-duty wood joints
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
  • High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a

  • high tightening force

  • Eccentric fitting drill hole: ∅ 22 mm

  • Central front drill hole: ∅ 8 mm

  • Eccentric fitting galvanised in die-cast zinc with size 6 hexagon socket

Subject to technical changes.