Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Assembly drill bit for deep drilling, tip angle 118°
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 SMART STEP
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels