Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Cordless strip nailer for dia. 2.8 to 3.3 mm nails in lengths of 50 to 90 mm
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm
Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm
Handy, powerful device for processing staples with a width of 5.7 mm and a length of 10–40 mm
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.
Especially lightweight and handy nailer for nails with a diameter of 1.2 mm and a length of 15–54 mm
Powerful nailer for processing anchor nails with a width of 4.0 mm and a length of 40-60 mm; centring point ensures nails are driven in precisely
High-performance gas device for wood connections with 34° magazine