High-performance gas unit DIGA® WO-HN 28/35
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 1
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 2
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 3
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 4
High-performance gas unit DIGA<SUP>®</SUP> WO-HN 28/35 - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-performance gas unit DIGA® WO-HN 28/35

Powerful nailer for processing adhesive nails with a diameter of 2.5–2.8 mm and a length of 22–35 mm

  • Nominal voltage: 7.2 V
  • Rechargeable battery/battery capacity: 2.5 Ah
  • Fastening energy: 30 J
  • Suitable for min./max. nail diameter: 2.5 - 2.8 mm
  • Suitable for min./max. nail length: 22-35 mm
  • Magazine capacity: 36 PCS
  • Number of nail insertions per battery charge: 8000 PCS
  • Length: 327 mm
  • Width: 137 mm
  • Height: 310 mm
  • Weight of machine: 2.28 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Rechargeable battery/battery capacity Fastening energy Suitable for min./max. nail diameter Quantity PU
price/PU
086497
7.2 V 2.5 Ah 30 J 2.5 - 2.8 mm
1 pcs
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
CAD data  | 
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
Saves time


Tool-free precise adjustment of the drive-in depth for an optimal nail pattern



LED charge level display


Continuous monitoring of the remaining battery capacity



Effortless work


  • Recoil absorbing, non-slip handle

  • Perfectly balanced


For universal use


Independent of stationary and mobile compressed-air systems



Lithium-ion technology


Low weight, high performance and no battery memory effect



Practical belt hook

Notice
  • Suitable adhesive nails: hot-dip galvanised and stainless steel A2

  • Matching gas cartridge (Art no. 0864 900 002)

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.