High-performance gas unit DIGA WO-KN 16/75
High-performance gas unit DIGA WO-KN 16/75 - 1
High-performance gas unit DIGA WO-KN 16/75 - 2
High-performance gas unit DIGA WO-KN 16/75 - 3
High-performance gas unit DIGA WO-KN 16/75 - 4
High-performance gas unit DIGA WO-KN 16/75 - 5

For detailed information, other images and documents, please select individual articles from the following table.

High-performance gas unit DIGA WO-KN 16/75

Powerful nailer for processing staples with a width of 10.8-11.3 mm and a length of 35-75 mm

  • Nominal voltage: 7.2 V
  • Rechargeable battery/battery capacity: 2.5 Ah
  • Fastening energy: 85 J
  • Suitable for min./max. nail diameter: 1.4 - 1.7 mm
  • Suitable for min./max. nail length: 35-75 mm
  • Suitable for min./max. back width of the nail: 10.8-11.3 mm
  • Magazine capacity: 220 PCS
  • Recommended max. setting frequency/hour: 1000 PCS
  • Number of nail insertions per battery charge: 8000 PCS
  • Length: 373 mm
  • Width: 108 mm
  • Height: 351 mm
  • Weight of machine: 3.77 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Rechargeable battery/battery capacity Fastening energy Suitable for min./max. nail diameter Quantity PU
price/PU
086495
7.2 V 2.5 Ah 85 J 1.4 - 1.7 mm
1 pcs
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
CAD data  | 
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
Saves time


Tool-free precise adjustment of the drive-in depth for an optimal nail pattern



LED charge level display


Continuous monitoring of the remaining battery capacity



Effortless work


  • Recoil absorbing, non-slip handle

  • Perfectly balanced


For universal use


Independent of stationary and mobile compressed-air systems



Lithium-ion technology


Low weight, high performance and no battery memory effect



Practical belt hook

Notice
  • Suitable clip types: W 155, WN, Q, QZ, ETA-L, ETA-Q and ETA-Z

  • Suitable gas cartridge (art. no. 0864900200)

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.