Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Very versatile, long-lasting and cost-effective construction site disc, which is also suitable for use on wall slitting cutters.
Highly versatile, long-lasting and cost-effective construction site disc
With closed edge for a quick and clean cut
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality and maximum cutting speed. The perfect disc for all angle grinders and wall chasers
Specially developed thin diamond cutting disc for very hard tiles, fine stoneware and comparable materials up to approx. 20 mm thick with an extremely fast and extremely clean cut
Equally suitable for hard and soft materials in building construction, civil engineering and all related trades working with comparable materials. Very economical thanks to an extremely long service life.
Super-thin diamond cutting disc with extremely high ease of cutting, very long service life and especially wide range of applications specially developed for the roofing trade.
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Very versatile, durable and economical diamond cutting disc, though specially designed for tarmac, abrasive construction materials and concrete products
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L Vario hammer drill bit
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Extra soft polishing sponge pad