Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cordless impact wrench HiKOKI WR36DA
Cordless impact wrench HiKOKI WR36DA - 5
Cordless impact wrench HiKOKI WR36DA - 1
Cordless impact wrench HiKOKI WR36DA - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact wrench HiKOKI WR36DA

Powerful 36-volt cordless impact driver with a maximum release torque of 1800 Nm.

  • Type description: WR36DA
  • Min./max. impact rate: 0-2900 rpm
  • Max. torque for hard screwing application: 1100 Nm
  • Suitable for screw: M30
  • Tool holding device: 3/4-inch external square
  • Length: 221 mm
  • Width: 80 mm
  • Height: 290 mm
  • Weight of machine with rechargeable battery: 3.7 kg
  • Number of rechargeable batteries/batteries: 2 PCS
  • Rechargeable battery/battery capacity: 2.5 Ah

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Weitere Kategorien