Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Certified as halogen free and low smoke in accordance with DIN EN 61034-2 (size EN16-EN40)
Very good corrosion resistance
Provides protection against heat, UV radiation, moisture and chemicals.
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
Preassembled cable harnesses can be retrofitted in a quick and simple process.
Built-in LED light EBL-12-23 For recessed installation
Built-in LED light EBL-12-8 For recessed installation
Built-in LED light EBL-12-24 For recessed installation
LED flexible strip
Built-in LED light EBL-12-EYE With swivelling lamp head
LED built-in spotlights Eye For recessed installation
Built-in LED light EHW 13 For recessed installation
Built-in LED light EBL-12-26 For recessed installation