The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flexible electrical conduit WFKuS-EM-F-105-H0 ComfortXQ®
With high-sliding inner coating
- Classification code for electrical conduit: 33332
- Load force at 5 cm: 750 N
- Impact resistance at 100 mm: 2 kg
- Min./max. temperature conditions: -15 to 105 °C
- Material: Polyolefin
- Flame-retardant: Yes
- Halogen-free: Yes
- Silicone-free: Yes
- Ultraviolet resistance: No
- show more ... show less ...
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- PVC-free
- Time saved when pulling in or pushing cables and lines
- Also easy to pull in over long sections
- One-man installation
- Cost savings thanks to shorter installation times
Film packaging for faster removal with sizes EN 16 to EN 50.
VDE 0605 and DIN EN 61386-22
High temperature resistance up to 105°C: Suitable for concrete types with chemical admixtures (e.g. anti-freeze, set accelerators), which produce a higher set temperature.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!