For detailed information, other images and documents, please select individual articles from the following table.
Connecting sleeve for aluminium pipe Alu-Steck-WES
Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
- Classification code for electrical conduit: 4456
- Load force at 5 cm: 1250 N
- Impact resistance at 300 mm: 2 kg
- Min./max. temperature conditions: -45 to 250 °C
- Material: Aluminium
- Surface: Plain
- Flame-retardant: Yes
- Halogen-free: Yes
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
- Very good corrosion resistance
- Lightweight
VDE 0605 and DIN EN 61386-21
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!