Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
The proven solution for secure fixtures in cavity walls. With hexagon head bolt
For optimally expanding the W-MH metal hollow wall anchor
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
For secondary attachments in cavity walls, hollow ceilings and all types of panel material
The proven solution for secure fixtures in cavity walls. With bolt and nut
Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
201 pieces in system case 4.4.1. Metal cavity anchor range including hand assembly pliers
Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose anchor SHARK® Pro
All-rounder injectable mortar WIT-VM 250
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Fixanchor W-FAZ/S
Plastic frame anchor W-UR 8
W-VI-A anchor rod zinc-plated steel