Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
15 articles with 39 variations found
For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.
Ideal for use in a wide range of temperatures
(Outer diameter 25 mm) and hole centring (drill 11-12 mm hole)
For use in applications involving direct contact with food, retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems
High tensile force and temperature resistance, ideal for a wide range of applications
Temperature-resistant from -40 °C to 85 °C
UV-resistant, silicone-free cable ties for single-hole mounting made of robust polyamide, temperature-resistant and halogen-free. Ideal for demanding environments
With INDUSTRY releasable plastic pawl and mounting clip
Cable ties made of robust polyamide, temperature-resistant from -40 °C to 85 °C
With INDUSTRY plastic pawl, heat stabilised up to 115 °C
With INDUSTRY plastic pawl, double loop
With INDUSTRY plastic pawl and mounting hole
With INDUSTRY plastic pawl, double loop, screw-on
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
12 V SMD 3528 LED light strip
Cable clamp type H
Bracket clamp, single
Bracket, double-tabbed For empty pipes
UBP-3 LED substructure profile made of aluminium, for LED light strips
Bracket clamp, double
Cover profile for milled groove
Counter tray for type H and AC cable clamp