Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cable clamp type H
Cable clamp type H - 1
Cable clamp type H - 2
Cable clamp type H - 3
Cable clamp type H - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable clamp type H

Full-length zinc-plated steel pressure tray

See product details

Available in 13 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

For mounting on profile rails with slot width 16 mm

Notice

In order to avoid cable deformation caused by load points, shape-retaining counter/long trays should be used if required.


Counter/long trays must be ordered separately.

Function integrity class E30/E90. Standard installation system as per DIN 4102 Part 12.