Thermal underwear set, basic
Basic thermal underwear set
UNDERWEAR SET BASIC CARBON 3XL
Art.-no. M452047005
EAN 4251596892388
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Seamless technology for more comfort
- Odour-resistant and antibacterial fabric
- Close to body fit, maximum freedom of movement
Datasheets(X)
Colour | Black, Red |
Size | 3XL |
Material | 55% polyester, 35% polyamide, 10% elastane |
Fabric weight per m2 | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |