Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Angle drill WB 10-RLE
Angle drill WB 10-RLE - 7
Angle drill WB 10-RLE - 1
Angle drill WB 10-RLE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle drill WB 10-RLE

Angle drill with extremely slender rod motor for use in inaccessible areas.

  • Nominal voltage: 230 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 400 W
  • Power output: 170 W
  • Min./max. idle speed: 0-1100 rpm
  • Min./max. rotation speed at nominal load: 0-750 rpm
  • Min./max. drill chuck span width: 1-10 mm
  • Max. drilling diameter in steel: 10 mm
  • Max. drilling diameter in aluminium: 12 mm
  • Max. drilling diameter in wood: 22 mm
  • Width across corners: 23 mm
  • Length x height: 298 x 76 mm
  • Weight of machine: 1.6 kg
  • Cable length: 4 m

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt