Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Starlock cemented carbide saw blade, single tooth

For detailed information, other images and documents, please select individual articles from the following table.

Starlock cemented carbide saw blade, single tooth

The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal

  • Cutting depth: 40 mm
  • Cutting width: 32 mm
  • Material: Carbide
  • Adapter type: Starlock
  • Saw blade design: Single toothed (regular)
  • Material to be processed: Aluminium, Stainless steel, Stainless steel plate, Steel, Steel plate
  • Suitable machines: Starlock, Starlock plus, Starlock max, Würth EMS 10-A, Würth EMS 14-A, Würth EMS 18-A EC SL, Würth EMS 350-SL COMPACT, Würth EMS 450-SL POWER, Würth EMS 2.0 adapter 0696 121 100, Bosch GOP 10.8 V, Fein Multimaster (250 W), Würth EMS 12-A

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants