Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Plastic-containing, self-spreading liquid cement filler for layer thicknesses from 2 to 30 mm CT-C30-F7
Liquid cement filler with very good self-spreading properties for layer thickness of 1.5–15 mm
Low-stress self-spreading liquid cement filler for layer thicknesses of 2–40 mm
Polymer-modified, cement-containing floor levelling product of 3–20 mm on wooden floors
Cement sulphate thin screed as part of thin-layer floor renovation systems
Painter's acrylic
Acrylic Special
Acrylic sealant
Textured acrylic
Sealing tape VKP® BASIC
Power spray glue plus
Butyl tape with aluminium lamination
VKP® PLUS sealing tape