Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Butyl tape Flex EURASOL®
Butyl tape Flex EURASOL<SUP>®</SUP> - 1
Butyl tape Flex EURASOL<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Butyl tape Flex EURASOL®

Very flexible sealing tape for air-, wind- and rain-proof sealing of penetrations indoors and outdoors with excellent three-dimensional deformation around connections and compensation of component movement.
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
Versatile


  • Butyl tape suitable for virtually all types of openings

  • Retrospective application possible if pipes and cables have already been laid


Elastic special film


  • The tape can be very easily stretched in all directions, thereby providing excellent three-dimensional deformation around the joints

  • Reliably compensates for component movement


High adhesive strength


Excellent adhesion on surfaces for maximum reliability.



Excellent material compatibility



Quick to apply thanks to protruding separating paper (lifts up with finger) with central division

Notice

EURASOL butyl flexible tape is ideally suited for WÜTOP vapour barriers, vapour seals and joist protection films. We therefore recommend using these films.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.