Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Floor-levelling mass CERAfix® 204-2

For detailed information, other images and documents, please select individual articles from the following table.

Floor-levelling mass CERAfix® 204-2

Liquid cement filler with very good self-spreading properties for layer thickness of 1.5–15 mm
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
Excellent flow properties


  • Easy to apply

  • Can be pumped


Sets hydraulically


  • Can be walked on and used within a short time frame

  • Can be applied between 1.5-15 mm in a single process

  • Very fine grain

  • Suitable for chair castors


Extremely low emissions


EC1-Plus certified



Suitable for underfloor heating



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Proof of Performance

Tested in accordance with EN 13813


  • Release of corrosive substances: CT

  • Compressive strength: C25

  • Tensile bending strength: F5


EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice
  • GISCODE ZP1 - low-chromate according to ordinance 2003/53/EC

  • Contains Portland cement

  • Keep out of reach of children

  • Alkaline reaction to moisture

  • Wear safety gloves/protective clothing and eye protection

  • Protect skin and eyes

  • In case of contact with eyes, rinse gently with water for a few minutes. If possible, remove contact lenses if worn

  • If necessary, consult a doctor
18
Adolf Würth GmbH & Co. KG, Reinhold Würth Straße 12-17, 74653 Künzelsau
LE_5875200204_00_S_2Floor levelling mass
CERAfix 204-2 1.5 to 15 mm
0432
EN 13813:2002
System for evaluating and checking constancy of performance is system 4, except for fire behaviour (where system 3 applies).
Essential characteristicsPerformance
Fire behaviourA2fl
Compressive strengthC25
Tensile bending strengthF5
Release of corrosive substancesCT
Water permeabilityNPD
Water vapour permeabilityNPD
Wear resistanceNPD
Impact sound insulationNPD
Sound absorptionNPD
Heating insulationNPD
Chemical resistanceNPD

Polymer-modified, cement-containing floor compensation product CT-C25-F5 in accordance with DIN EN 13813

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. For further information, please refer to the technical data sheet.