For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench 1/4 inch Assortment of 23 pieces
Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
- Number of pieces in assortment/set: 23 PCS
- Width x height x depth: 130 x 32 x 80 mm
Register now and access more than 125,000 products

Variants
Compact, 23 piece assortment of multi-socket wrenches in a metal box
- This assortment includes basic equipment that is ideal for use in the workshop and on the go
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Ideal solution for hard-to-reach screws
- Applications include motor vehicles and commercial vehicles, motorcycles and bicycles, mechanical engineering, precision engineering and the furniture industry
- The combination of very compact, flat and angled ratchets and the extensions make it possible to access screws in confined and hard-to-reach places
- Numerous practical details simplify screwing tasks
One tool fits all: Multi-socket wrench for 5 different drives
- Each of the short bi-hex socket wrenches fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX drives
- The assortment includes 6 widths across flats from 5 to 13 mm
- This means that almost all screw connections are possible
- The set is completed with a long bit holder with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
Powerful and efficient tightening with torques up to 40 Nm
- The two rigid extensions transfer force directly
- The very slim reversible ratchet with its compact, angled head has an ergonomic, robust plastic handle for comfortable and safe working
- The small arc swing allows quick and effortless tightening or loosening of the screws
- The screwdriving process can be accelerated with the thumb on the knurled disc
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, allowing one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!