Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Pneumatic staple gun DKG 416

Pneumatic staple gun, DKG 416
STPLGUN-PN-DKG416
DKG416

Art.-no. 07035480

EAN 4045727695364

-,--
price per selected packing unit
| Individual prices for customers after login
Pneumatic staple gun DKG 416

Art.-no. 07035480

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm

Lower noise emissions


Integrated silencer protects the user and people in the direct environment



Minimised risk of injury


Handle with safety lock prevents accidental triggering of the mechanism



Long service life


Air filter built into the handle protects against invasive dust and dirt



Effortless work


Lightweight magnesium housing with rubberised handle ensures easy handling

Notice

Plug-in nipple not included in the scope of delivery.

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used on upholstered furniture, packaging, vapour barriers, vapour seals, insulation, cladding and in the furniture industry.

Magazine capacity

157 PCS

Air consumption per impact

0.3 l

Weight of machine

0.7 kg

Pneumatic connection

R 1/4 inch

Min./max. operating pressure

4-7 bar

Length

238 mm

Width

42 mm

Height

152 mm

Min. hose inner diameter

6 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in nipple series 2000

NPL-PN-S2000-ET-R1/4IN

With male thread
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Type 80 staples

STPL-PN-80-(A2K)-6MM

Galvanised steel, blue passivated (A2K)
x 20000 pcs
Type 80 staples

STPL-PN-80-(A2K)-8MM

Galvanised steel, blue passivated (A2K)
x 20000 pcs
Type 80 staples

STPL-PN-80-(A2K)-10MM

Galvanised steel, blue passivated (A2K)
x 20000 pcs
Type 80 staples

STPL-PN-80-(A2K)-12MM

Galvanised steel, blue passivated (A2K)
x 20000 pcs
Type 80 staples

STPL-PN-80-(A2K)-14MM

Galvanised steel, blue passivated (A2K)
x 20000 pcs
Type 80 staples

STPL-PN-80-(A2K)-16MM

Galvanised steel, blue passivated (A2K)
x 20000 pcs
Small mist lubricator for pneumatic tools

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs
Pneumatic air quick-action coupling blocks in one direction

CUPL-QCKACTION-PN-BRS-7.2X6MM

Nominal width of 7.2 = 40 mm² with hose connection
x 5 pcs
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

x 5 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
Type 80 staples Plain A2 stainless steel

STPL-PN-80-1.4301-6MM

x 10000 pcs
Type 80 staples Plain A2 stainless steel

STPL-PN-80-1.4301-8MM

x 10000 pcs
Type 80 staples Plain A2 stainless steel

STPL-PN-80-1.4301-10MM

x 10000 pcs
Type 80 staples Plain A2 stainless steel

STPL-PN-80-1.4301-12MM

x 10000 pcs
Type 80 staples Plain A2 stainless steel

STPL-PN-80-1.4301-14MM

x 10000 pcs
Type 80 staples Plain A2 stainless steel

STPL-PN-80-1.4301-16MM

x 10000 pcs
Type 80 staples aluminium, plain

STPL-PN-80-ALU-8MM

x 10000 pcs
Type 80 staples aluminium, plain

STPL-PN-80-ALU-14MM

x 6000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information