Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Type 80 staples Plain A2 stainless steel

Staples, stainless steel 1.4301, type 80
STPL-PN-80-1.4301-12MM

Art.-no. 0480129212
EAN 4099618057083

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for DKG 416, art. no. 0703 548 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Box cladding, upholstery, attachment of fabric to wood

Width (b1)

12.84 mm

Length (l1)

12 mm

Wire width

0.7 mm

Wire thickness

1 mm

Material

Stainless steel A2, 1.4301

Surface

Plain

Number per pallet

9950000 PCS

Approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information