Type 80 staples
Staple steel zinc plated type 80
STPL-PN-80-(A2K)-6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DKG 416, art. no. 0703 548 0
Datasheets(X)
Box cladding, upholstery, attachment of fabric to wood
Width (b1) | 12.8 mm |
Length (l1) | 6 mm |
Wire width | 0.66 mm |
Wire thickness | 0.95 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 7200000 PCS |
RoHS-compliant | Yes |