Plug-in screw connection with connection piece
Push-in fitting with connection piece
PSHINFITT-DN12XNIPPLE15
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With slip protection, the stainless steel corrugated pipe holds its position once inserted
- No special tool required
- Temperature resistant up to +200°C
![]() | |
Material | Brass, suitable for drinking water |
DN nominal width | DN 12 |
Connection-piece diameter | 15 mm |
Max. temperature resistance | 200 °C |
Max. operating pressure | 10 bar |
Width across flats | 17 mm |
Width across flats 2 | 27 mm |
Length | 61 mm |
Insertion depth | 13 mm |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt