Plastic frame anchor W-UR F 6 SymCon®
Plastic frame anchor W-UR 6 SymCon pan head
ANC-(W-URSYM)-PLA-PANHD-AW20-A2K-10-6X60
ZEBRA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/819973.jpg)
Register now and access more than 125,000 products
- SymCon screw: The dimensions of the anchor screw enable safe subsequent expansion properties
- SymCon screw: Screwing in the SymCon screw ensures optimum compression of the wall plug body plastic (virtually no undercutting)
- Improved load transfer: Even, continuous load distribution across the entire expansion area
- The hammer-in stop prevents premature expansion of the anchor during installation
- Pre-assembled wall plug body and special screw — easier installation
- Anchorage via friction locking between wall plug body and anchoring base
- Wall plug body made of high-quality polyamide
W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309
Drill cuttings must be removed from the drill hole.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/5854515.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/5854518.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/4921748.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/41272.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/41279.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/137433.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/137434.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/137437.jpg)
W-UR 6 SymCon and W-UR F 6 SymCon (galvanised steel): European Technical Approval ETA-11/0309
Datasheets(X)
The anchor may be used with a European technical approval for the multiple attachment of non-load-bearing systems (e.g. suspended ceilings etc.)
Anchoring base with approval: Standard concrete ≥ C12/15
Unapproved anchoring bases: Solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete
Installation temperatures: Temperature of anchoring base: ≥–20°C, temperature of wall plug body: ≥ 0°C
Suitable for attaching ceiling substructures (made of wood or steel), wooden laths, metal rails, suspended ceilings, cable conduits, angle brackets, profiles etc.
Anchor diameter | 6 mm |
Anchor length (l) | 60 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Through-hole in the component to be connected (d f) | 6.5 mm |
Fire resistance rating | F30 |
Material of screw | Steel |
Internal drive | AW20 |
Surface of the screw | Zinc plated |
Head type | Pan head |
Drill hole depth (h 1) | 60 mm |
Approval | ETA-11/0309 |
Type description | W-UR F 6 SymCon, pan head screw |
Performance data: Concrete, multiple attachment of non-load-bearing systems | |||
Anchor diameter | [mm] | W-UR 6 SymCon | |
Setting depth of the wall plug body | hnom [mm] | 50 | |
Central tensile load1) for single anchors or dowel group | Nperm = C12/15 [kN] | 30°C2)/50°C3) | 0,79 |
Nperm ≥ C16/20 [kN] | 30°C2)/50°C3) | 0,79 | |
Shear load1) for single anchors or dowel group | Vperm | [kN] | 2,05 |
Minimum component thickness | hmin | [mm] | 90 |
Minimum axis distance4) | smin [mm] | C12/15 | 60 |
≥ C16/20 | 40 | ||
Minimum edge spacing4) | cmin [mm] | C12/15 | 60 |
≥ C16/20 | 40 | ||
Characteristic edge spacing | ccr,N [mm] | C12/15 | 60 |
≥ C16/20 | 40 | ||
1) The partial safety coefficients of the resistances as well as a partial safety coefficient of the effects of γF = 1.4 regulated in the approval are taken into account. For the combination of tensile and transverse loads, please refer to ETAG 020 Appendix C. 2) Maximum long-term temperature. 3) Maximum short-term temperature. 4) The permissible load must be reduced. |
Installation parameters: Concrete | ||
Anchor diameter [mm] | W-UR 6 SymCon | |
Nominal drill diameter | d0 [mm] | 6 |
Drill cutting dia. | dcut ≤ [mm] | 6,4 |
Drill hole depth | h1 ≥ [mm] | 60 |
Setting depth of the wall plug body | hnom [mm] | 50 |
Through hole in attachment part | df ≤ [mm] | 6,5 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!