Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EPDM butyl outdoor sealing tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EPDM butyl outdoor sealing tape

Breathable, elastic and weather-resistant sealing tape

  • Colour: Black
  • Adhesive base: Butyl
  • Chemical basis: Ethylene propylene diene natural rubber
  • Thickness: 1.2 mm
  • Length of roll: 20 m
  • Design: With butyl adhesive strip
  • Min./max. temperature resistance: -30 to 75 °C
  • Building material class/conditions: B2 - Normally inflammable / in accordance with DIN 4102
  • Ultraviolet resistance: Yes
  • Max. water-vapour diffusion resistance factor value µ: 5882
  • Elongation at break: 300 %

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen