Paint roller DW ECONOMY For dispersions and wall paints
Paint roller DW ECONOMY
PNTROLL-DW-ECN-MNT8MM-W250MM
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
High surface performance
- The extra fluffy and absorbent roller cover enables good paint absorption and fast working
Replacement roller for Paint roller DW ECONOMY With slip-in bracket for dispersions and wall paints. The roller bearing has a diameter of 6 mm and therefore only fits on the slip-in bracket of the complete roller.
Suitable for simple painting work, especially with dispersions and wall paints
Width | 250 mm |
Roller pile height | 18 mm |
Outer diameter | 51 mm |
Internal diameter | 41 mm |
Suitable for painting agent | Dispersion paint |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt