Oval rosette Stainless steel, inner PZ
Inner oval rosette A with PC hole
A2-OVAL-ROS-INSIDE-CK-9MM-MATT
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- The plastic base rosette can be stuck or screwed down. The collar is clipped on
- Only for indoor use!
- Fastening material must be ordered separately.
Specified dimensions not binding. Subject to technical changes.
For living areas and public areas (tubular frame doors, profile doors), plastic or metal house doors and side entrance doors.
![]() | |
Punched-hole | PC |
Area of application | Object area, Private area, Indoors |
Rosette thickness | 9 mm |
Suitable for | House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames |
Design | Rosette oval |
Fire protection certified | No |
Werkstoff | Stainless steel A2, 1.4301 |
Gloss level | Matt |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Fit with adhesive or screw-on |
Hole distance | 50 mm |
Length of rosette | 74 mm |
Width of rosette | 33 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt