Interior door mortise lock, WC class 1
Mortise lock interior door WC, class 1
MORTSLOK-CL1-WC-DIN/R-SILVER-GREY-20MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Zinc-plated, closed lock housing with fitting openings
- Locks via the square bolt
Does not include striker plate.
Dimensions subject to change. Subject to technical changes.
Suitable for rebated WC and bathroom doors
![]() | |
Door lock class | 1 |
Lock type | WC/bathroom |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 55 mm |
Distance (from handle to lock) | 78 mm |
Door-lock hub | 8 mm |
Square bar | 8 mm |
DIN direction | DIN R |
Latch lock bolt throw | Single-turn 10mm |
Colour of face plate | Silver metallic |
Surface of the face plate | Lacquered |
Material of face plate | Steel |
Material of catch bolt | PA - Polyamide |
Colour of the catch bolt | Grey |
Material of bar | PA - Polyamide |
Colour of the bar | Grey |
Material of door-lock hub | PA - Polyamide |
Material of square bar | PA - Polyamide |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 145 mm |
Lock-case width | 80 mm |
Lock-case thickness | 15.5 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | No |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt