Insulated corrugated pipe, slit
Corrugated insulation tube, split
INSUCORTUB-PLA-SL-BLCK-NW22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, vehicle wiring protection against heat, moisture, chemicals and UV irradiation.
![]() | |
Colour | Black |
Nominal width | 22 mm |
Outer diameter | 25.4 mm |
Internal diameter | 21.3 mm |
Design | Slitted |
Flammability | Self-extinguishing as per UL94 HB |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt