Inside corner for BR 80 wall duct
Parapet duct inner corner BR 80
INRCRN-F.BRD-BR80-WHTE-62X110MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- For an attractive appearance – cutting edges are covered
- Moulded parts save valuable working time
Suitable for duct type | 62 x 110 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt