ISO 8734 stainless steel C1 tolerance class m6
ISO 8734 stainless steel C1 tolerance class m6
PIN-CYL-ISO8734-C1-M6-3X10
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ISO 8734 replaces DIN 6325
Nominal diameter (d1) | 3 mm |
Length (l1) | 10 mm |
Standards | ISO 8734 |
Material | Stainless steel, C1 |
Surface | Plain |
Tolerance class | m6 |
Form | C1 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt