Hexagonal nut, low profile DIN 439, A2 stainless steel, plain, shape B
DIN 439 plain A2 stainless steel
NUT-HEX-DIN439-B-A2-WS22-M14
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
DIN 439 shape B has been withdrawn and replaced by ISO 4035. There is some similarity (strength classes for stainless steels changed from 50 to 025 and from 70 to 035) | Widths across flats changed for M10, M12, M14, M22 | Nominal diameter M1.8 removed | Only standard thread is included in ISO 4035.| Fine thread was moved to ISO 8675.
![]() | |
Thread type x nominal diameter (D) | M14 |
Height (m1) | 7 mm |
External drive (s1) | WS22 |
Standards | DIN 439 |
Material | Stainless steel A2 |
Surface | Plain |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt