Hexagonal cap nut, high profile DIN 1587, steel, strength class 6, zinc-plated, blue passivated (A2K)
DIN 1587 steel 6 zinc plated
NUT-CAP-HEX-DIN1587-A-WS5,5-(A2K)-M3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Ideal for protecting the thread ends
Design without undercut
![]() | |
Standards | DIN 1587 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Round |
Design | Without undercut, High profile |
Thread type x nominal diameter (D) | M3 |
Height (h1) | 7 mm |
External drive (s1) | WS5.5 |
Thread type | Metric thread |
Product class | A |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt