Hex. standard mount, size 11 For drills
Standard mounting hexagon
MNT-DRLBIT-HEX-WS11-M16-L220MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With countersunk 3 mm Allen head locking screw for centre drill bit
No risk of injury due to protruding parts.
Complete with 3 mm Allen key for changing drill bits
M16 connecting thread
Tool holding device | HEX WS11 |
Length | 220 mm |
Datasheets (0)
Certificates/
Documents