Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For hammer drills
Precision drill for precise spot drilling in combination with socket outlet drill bits.
Mount with M16 thread for use of socket outlet drill bits with centre drills, includes matching Allen key for changing drill bits.
Restore original cutting ability by simply drilling or cutting into the whetstone
Including securing pin
For adaptation to all common machine types in conjunction with taper adapters
With integrated quick-change nut and magnetic centring pin mount
Hand tap, third tap HSS DIN 2181
Plus Quadro-L hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Plus Quadro-L Vario hammer drill bit
Cutting disc Speed for steel
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Twist drill bit HSCo DIN 338 type RN oxide