Hand-held circular saw blade For cordless tools
Hand-held circular saw f. battery-powered machines
CRCLSAWBLDE-WO-TC-AT-230X24X30MM
price per selected packing unit | Individual prices for customers after login






Register now and access more than 125,000 products
For lengthwise and lateral cuts.
Diameter x saw cutting width/main blade thickness x drill hole | 230 x 2.5 / 1.8 x 30 mm |
Number of teeth | 24 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 6600 rpm |
Side holes | 2/7/42 |
Material to be processed | Hardwood, MDF, Chipboard, Softwood |
Suitable for machine type | Hand-held circular saw |
Datasheets(X)