Hammer rivet
Hammer rivet aluminium/A2
DWL-ALU/A2-15,0-4,8X35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy installation by knocking in with a mason's mallet
- Stainless steel attachment with rounded mushroom head
- Clearly defined bolt knock-in securing mechanism for bridging cavities
- Stainless steel A2 mandrel for unrestricted use outdoors




- Mounting of aluminium and sheet metal profiles, wall junction profiles, edging boards, smokestack seals, copings, light domes, moisture-proof roofing sheets, flange mountings, etc.
- Sheet/plate metal on pipes or other sheet/plate metal one below the other (mainly for lengths 13–19 mm)
- Can be used in concrete, pressure-resistant masonry, solid plaster, wood and substructures of roofs, walls and floors
Nominal diameter | 4.8 mm |
Sleeve length (l) | 35.0 mm |
Embedding depth in solid brick (h s) | 20 mm |
Nominal drill-bit diameter (d 0) | 5 mm |
Centre-to-centre distance (a) | 90 mm |
Edge clearance (a r) | 50 mm |
Drill hole depth (t) | 25 mm |
Hole diameter in component (d Bau) | 5 mm |
Embedding depth in steel (h s) | 4 mm |
Max. attachment height in steel (d a) | 29 - 31 mm |
Max. attachment height in solid brick (d a) | 15 mm |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt