Hammer drill bit Max Quadro-S
Hammer drill bit Quadro-S Max 4-spiral
DRL-HAM-MAX-QUADRO-S-4SPRL-12/340/200
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
No hooking in
The drill bit tends to hook into reinforcements to a far lesser extent thanks to the geometry with four cutting edges.
Precise spot drilling
The special self-centring point enables precise spot drilling.
Greater precision
This is the result of the four cutting edges of the drill bit head being better positioned in the drill hole, as well as the four-spiral drill bit helix and the smaller friction surface. The four large-volume feed helixes ensure fast transport of drilling dust.
Please note: With long drill bit lengths, pre-drill with a short drill bit of the same diameter!
Iron reinforcements may only be drilled through with permission from a structural engineer.
Diameter (Ø) | 12 mm |
Length | 340 mm |
Working length | 200 mm |
Number of cutting edges | 2 PCS |
Number of spirals | 4 PCS |
Drilling speed (point system) | 3 of 4 points |
Smoothness of running (points system) | 3 of 4 points |
Accuracy (point system) | 2 of 4 points |
Reinforcement strength (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Tool holding device | Suitable for SDS-max |
Datasheets (0)
Certificates/ Documents (0)