HSCo spot weld drill bit
HSCo spot-weld drill bit
DRL-SPTWELD-DIN1897-HSCO-9X84MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Extra-stable tip geometry for difficult drilling conditions with all common hand drills
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits
Excellent centring of the drill bit on the spot weld and precise drilling
115° centring tip
Burr-free drilling
180° tip angle on the milling corners
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use in drills with an impact chuck or spindles
- For drilling thin-walled workpieces made of sheet steel <= 850 N/mm², brass sheeting, aluminium sheeting, zinc sheeting, copper sheeting and plastic panels
- Suitable for use in drills with 3-jaw chucks
Ensure a constant rotation speed is maintained
Maximum rotation speed
- Max. 1100 rpm for ∅ 6 mm
- Max. 850 rpm for ∅ 8–9 mm
- Max. 650 rpm for ∅ 10 mm
Use coolants and lubricants if possible
Quality | Würth-Standard |
Cutting material | HSCo |
Surface | Plain |
Suitable for tensile strength up to | 850 N/mm² |
Diameter | 9 mm |
Length | 84 mm |
Chip flute length | 37 mm |
Shank diameter | 9 mm |
Shank style | Cylindrical |
Type | Standard DIN 1897 |
Service life (points system) | 2 of 4 points |
Drilling speed (point system) | 2 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 2 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!