Spot weld drill bit DIN 1897 HSCo
HSCo spot weld drill bit DIN 1897 Longlife
DRL-SPTWELD-HSCO-DIN1897-8X79MM
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Special magma multi-layer coating
- Up to 9x longer service life compared to uncoated spot-weld drill bits
- Up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C), e.g. TiN
- Up to 50 % faster cutting speed compared to uncoated spot-weld drill bits
Extra-stable tip geometry for difficult drilling conditions with all common hand drills
Optimised tip geometry for a longer service life compared to conventional spot-weld drill bits
Excellent centring of the drill bit on the spot weld and precise drilling
115° centring tip
Burr-free drilling
180° tip angle at the cutting edges
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Not for use in pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use in drills with an impact chuck or spindles
- Suitable for drilling high-tensile bodywork/sheet steel <= 1200 N/mm², cast iron, stainless steel sheeting, brass sheeting, aluminium sheeting, zinc sheeting, bronze sheeting, copper sheeting and plastic panels
- Suitable for use in drills with 3-jaw chucks
Ensure a constant rotation speed is maintained
Maximum rotation speed for stainless steel sheets
- Max. 1200 rpm for ∅ 6 mm
- Max. 950 rpm for ∅ 8 mm
- Max. 730 rpm for ∅ 10 mm
Maximum rotation speed in steel/bodywork panels up to 1200 N/mm²
- Max. 1650 rpm for ∅ 6 mm
- Max. 1200 rpm for ∅ 8-9 mm
- Max. 950 rpm for ∅ 10 mm
Use coolants and lubricants if possible
Quality | Würth-Standard |
Cutting material | HSCo |
Surface | Magma multilayer coating |
Suitable for tensile strength up to | 1200 N/mm² |
Diameter | 8 mm |
Length | 79 mm |
Chip flute length | 37 mm |
Shank diameter | 8 mm |
Shank style | Cylindrical |
Type | DIN 1897 Longlife |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 3 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 3 of 4 points |
Drilling behaviour (point system) | 3 of 4 points |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!