Flushing device for automatic gearboxes WOW! ATFS BASIC
Automatic transmission flushing system AGS 20
FLUSHSYS-AUTMTRANSMISS-ATFS-BASIC
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Robust and workshop-compliant automatic gearbox flushing device for demanding day-to-day work in the workshop
- Gearbox oil change and cleaning in one process
- Cleaning is done without the use of additives
- Pneumatic device with no electronics
- Developed and approved together with Daimler AG
Cleaning is carried out without the use of additives by using heat and a high flow rate together with a double membrane high-performance pump. Two high-performance filters clean the used and fresh oil during the flushing process. The used oil can be easily emptied and disposed thanks to the collection system. The residual oil from the oil pan can be removed without the need for an additional device.
Essential for service work not limited to a specific brand
Using the Universal adapter case as a supplement to the flushing device covers approx. 90 % of the vehicles of German manufacturers and a large number of vehicles of European manufacturers.
Scope of delivery:
- WOW! ATFS automatic gearbox flushing system (without adapter case)
- Quick start guide
- Manual
Additional accessory:
- Universal adapter case, art. no. W080010001
To use the automatic gearbox flushing system, adapters must be used to connect to the automatic gearboxes from the respective vehicle manufacturers.
Length x width x height | 700 x 600 x 1200 mm |
Min./max. pressure | 4-8 bar |
Air consumption | 130 l/min |
Product weight (per item) | 78.000 kg |
Sound-pressure level | 70 dB |
Datasheets (0)
Certificates/
Documents
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!